References
Renold:08B2X5M
Rubix:218A9557
EAN:0673766039173



Product details : RENOLD 08B2X5M
Optimized plate profile (or improved plate profile). Performance at higher fatigue of 60% compared to the ISO standard. Protected against corrosion with special lubricants. Compliant to R606 standard
Strengths
• Solid roll, solid socket
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
Applications
Optimized plate profile (or improved plate profile). Performance at higher fatigue of 60% compared to the ISO standard.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Chain | 08b-2 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Chain length | 5000 m |
| Pin length | 30.4 mm |
| Chain pin diameter | 4.45 mm |
| Plate type | round |
| Plate height | 11.7 mm |
| Plate thickness | 1.55 mm |
| Tensile strength min. | 31.1 kN |
Show UNSPSC/ECL@SS
£ 187.40 excl. VAT
/ Each
£ 224.88 incl. VAT
- In stock: Next day delivery