RS140-LMD-1 Tsubaki ANSI LAMBDA one pitch offset link
Chain | ANSI LAMBDA Chain |
---|---|
Chain pitch | 44.45 mm |
Logistic Weight | 388 g |
---|---|
Chain | ANSI LAMBDA Chain |
Chain pitch | 44.45 mm |
Weight | 388 g |
Inner width min. | 24.75 mm |
Roller diameter | 25.4 mm |
Pin length | 63.7 mm |
Usually arrives within 14 working days