MECALINE MCS.04B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 6
BS Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.04B1
Rubix:353A6326
Manufacturer :883743
EAN:3660338371547



Documents
Product details : MECALINE MCS.04B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 6
Offset (Cranked) Link for Roller Chain
04B1 Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 04b-1 |
|---|---|
| Chain pitch | 6 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 0.32 excl. VAT
/ Each
£ 0.38 incl. VAT
- Usually arrives within 14 working days
