TSUBAKI 74000240004 OFFSET LINK RS24B LAMBDA 1 OL (P=1-1/2'')
Standard Roller Chain
See technical informationSee documentsReferences
Tsubaki:RS24B LAMBDA 1 OL (P=1-1/2'')
Rubix:267A0532
Manufacturer :74000240004
EAN:8718472592603

Technical specifications
| Chain | bs-lambda-rollenkette |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 74000240004 OFFSET LINK RS24B LAMBDA 1 OL (P=1-1/2'')
Since 1917 Tsubaki moto Chain Company has maintained a line-up of cutting-edge chain products with exceptional quality and performance that help end-users meet their power transmission and conveying requirements. Tsubaki is proud to introduce the 4th generation, enhanced BS/DIN European premium chain. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Strengths
•RF06B chain has flat-shaped link plates
Connecting links are clip type for sizes up to RS16B, and cotter type for sizes RS20B to RS48B
Center sink riveting is applied to RS08B-1 to RS16B-1 single strand chain
Double stake riveting is applied to all other sizes including multi-strand chain
Connecting links are clip type for sizes up to RS16B, and cotter type for sizes RS20B to RS48B
Center sink riveting is applied to RS08B-1 to RS16B-1 single strand chain
Double stake riveting is applied to all other sizes including multi-strand chain
Technical specifications
Attributes
| Chain | bs-lambda-rollenkette |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| Material | steel alloy |
| Weight | 307 g |
| Amount of give | 1 |
| Roller diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 51.87 excl. VAT
/ Each
£ 62.24 incl. VAT
- Usually arrives within 14 working days