RS50-SS-2 Tsubaki ANSI two pitch offset link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 125 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 15.875 mm |
Weight | 125 g |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Pin length | 41.8 mm |
Usually arrives within 14 working days