BS Stainless Steel Duplex connecting link
Chain | 16B-2 |
---|---|
Chain pitch | 25.4 mm |
Profile | Duplex (2) |
Chain | 16B-2 |
---|---|
Chain pitch | 25.4 mm |
Profile | Duplex (2) |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 20.9 mm |
Plate thickness | 3.2 mm |
Pin length | 68.6 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days