TSUBAKI 72790280004 RS28B-1 BS GT4 WINNER ONE PITCH OFFSET LINK


BS GT4 Winner Connecting Link

References
tsubaki:RS28B 1 OL
rubix:267A0494
manufacturer :72790280004
ean:8718472232202
TSUBAKI OFFSET LINK RS28B-1-1.3/4
brand logo
Technical specifications
ChainBS Runner
Chain pitch44.45 mm
See all Specifications

Product details : TSUBAKI 72790280004 RS28B-1 BS GT4 WINNER ONE PITCH OFFSET LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight460 g
ChainBS Runner
Chain pitch44.45 mm
Weight460 g
Inner width min.30.99 mm
Roller diameter27.94 mm
Plate height36.4 mm
Plate thickness7.5 mm
Pin length74.5 mm
MaterialSteel Alloy
TypeRoller Chain
Plate typeFlat
Chain pin diameter15.9 mm
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
  • Usually arrives within 14 working days