BS Stainless Steel Simplex Roller Chain
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | 12B-1 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | 12B-1 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 5000 mm |
Material | Stainless Steel |
In stock: Next day delivery