European design roller chain Renold
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Chain | 10B-1 |
Logistic Weight | 2,9 g |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Chain | 10B-1 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 3048 mm |
Pin length | 18.8 mm |
Chain pin diameter | 5.08 mm |
Plate type | Round |
Plate height | 14.6 mm |
Plate thickness | 1.55 mm |
Tensile strength min. | 22.2 kN |
Usually arrives within 14 working days