NORGREN 150050018 FITT R1/8 PLUG (EXTERNAL HEX)
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:150050018
Rubix:80182506
Manufacturer :150050018


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 150050018 FITT R1/8 PLUG (EXTERNAL HEX)
Plug R1/8
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 18 bar |
| Profile | straight |
| Connection 2 | none (plug) |
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
- In stock: Next day delivery