References
IMI Norgren:C00121000
Rubix:119A2350
Manufacturer :C00121000


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 17.5 |
| Max. service pressure | 10 bar |
Documents
Product details : NORGREN C00121000 PFITC 10MM CAP PLUG FEMALE
Self-Sealing Coupling 10 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 17.5 |
| Max. service pressure | 10 bar |
| Profile | pneufit® c |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
- Usually arrives within 14 working days