References
IMI Norgren:234110038
Rubix:123A1544
Manufacturer :234110038


Technical specifications
| Material | nickel-plated steel |
|---|---|
| Connection 1 | male thread r 3/8 (iso r) |
| Max. service pressure | 35 bar |
Product details : NORGREN 234110038 PLUG R 3/8 MALE
Plug R 3/8 Male
Technical specifications
Attributes
| Material | nickel-plated steel |
|---|---|
| Connection 1 | male thread r 3/8 (iso r) |
| Max. service pressure | 35 bar |
| Profile | dn 7.8 (series 234) |
| Connection 2 | nipple for quick coupling dn 7.8 |
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
- Usually arrives within 14 working days