References
TST®:TS017HU10
Rubix:122A3290


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 10 |
| Max. service pressure | 35 bar |
Product details : TST 10MM H/TAIL NP17 SER TS017HU10
A standard hose nipple from the single shut-off quick release air line couplings range. This 10mm hose nipple is part of Series 17 is interchangeable with Schraeder NWS and Rectus 17 with a temperature range of -20ºC to +100ºC. The flow capacity is NW 5, with a working pressure to 15 bar. The standard coupling is supplied with a Buna Nitrile seal. The coupling is connected by simply pushing the plug into the socket. Pulling back the sleeve on the socket disconnects the coupling.
Strengths
Shut-off quick release coupling. One handed connect ability, economical, interchangeable
Applications
Most commonly used in conjunction with hand tools, pneumatic conveying equipment, air compressors, etc. Can also be used for most liquid applications.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 10 |
| Max. service pressure | 35 bar |
| Profile | 017 (rectus 17 / british profile) |
| Connection 2 | profilo dell'innesto rectus 17 / schrader nw5 |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- Usually arrives within 14 working days