CAMOZZI BSP ADAPTOR-REDUCING NIPPLE-M5-1/8 THREAD 2511 M5-1/8
BSP Reducing Nipple
See technical informationSee documentsReferences
Camozzi:2511 M5-1/8
Rubix:203A3198
Manufacturer :50-2511-5256


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSP ADAPTOR-REDUCING NIPPLE-M5-1/8 THREAD 2511 M5-1/8
The extensive range of 2000 series connection accessories includes straight, L-shaped, T-shaped and cross fittings, male or female, and provides the necessary support for the design of compressed air systems.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 80 bar |
| Profile | unequal adaptor (m5 male → g1/8 male), series 2000 brass pipe fitting, nickel-plated brass. |
| Connection 2 | g 1/8 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bsp |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- Usually arrives within 14 working days