• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,547)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Hose barbed fitting with thread
  7. SMC KWT04-S23 FITTING

SMC KWT04-S23 FITTING

Coaxial Fitting

See technical informationSee documents

References

SMC:KWT04-S23
Rubix:2606344
brand logo
brand logo

Documents

Product details : SMC KWT04-S23 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
  • Delivery usually within ( 24 ) days

Check our products from related categories

FESTO 8030275 DOUBLE NIPPLE NPFC-D-2G38-MCAMOZZI BANJO FITTING 2023-1/8-1/8SMC KAH06-U01 FITTINGSMC KAL06-M5 FITTINGPCL DOUBLE UNION R3/7 3/8 INCH HC4281FESTO 8030267 DOUBLE NIPPLE NPFC-D-2M5-MMECALINE 859699 FLOW REG METER-OUT STAINLESS STEEL G1/2INFESTO 8142587 DOUBLE NIPPLEFESTO 8142597 REDUCING NIPPLE NPFC-RS-G12-G14-MFPCL HC2985 HOSE CONNECTOR/REPAIRER 3/8 INCH (9.5MM)PCL HOSE TAIL ADAPTOR R1/4 3/8 INCH (9.5MM) HC1217NORGREN C00121600 PFITC 16MM CAP PLUG FEMALEAVENTICS 1823462003MECALINE 9241226 HOSE TAIL STAINLESS STEEL MM16 G1/2INCAMOZZI BSPT ADAPTOR-Y CONNECTOR-1/8 THREAD 2040 1/8-1/8
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap