References
SMC:M-5HL-6
Rubix:122A8566
Manufacturer :M-5HL-6
EAN:3618035941884

Technical specifications
| Material | rvs |
|---|---|
| Connection 1 | m5x0,8 |
| Max. service pressure | 15 bar |
Documents
Product details : SMC M-5HL-6 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5HL-6 (Port Size M5X0.8, Hose Elbow, Tube Size Ø6XØ4)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5HL-6 (Port Size M5X0.8, Hose Elbow, Tube Size Ø6XØ4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x18x13 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | rvs |
| Connection 1 | m5x0,8 |
| Max. service pressure | 15 bar |
| Profile | m5 |
| Connection 2 | hose barb ø6 mm (for tube od/id 6/4 mm) |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Delivery usually within ( 4 ) days