References
SMC:VVQ0000-58A
Rubix:112A7209
EAN:3618036531190

Technical specifications
| Material | pbt; hnbr |
|---|---|
| Connection 1 | cylinder port c4 (vq0000); ø10 |
| Max. service pressure | 7 bar |
Documents
Product details : SMC VVQ0000-58A PLUG
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Strengths
•Fluid: air/inert gas
Operating pressure range: 0.1MPa - 0.7MPa
Ambient and fluid temperature: -10 to 50
Operating pressure range: 0.1MPa - 0.7MPa
Ambient and fluid temperature: -10 to 50
Technical specifications
Attributes
| Material | pbt; hnbr |
|---|---|
| Connection 1 | cylinder port c4 (vq0000); ø10 |
| Max. service pressure | 7 bar |
| Profile | vvq0000 |
| Connection 2 | ø10 |
| Max. temperature | 50 °C |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- Delivery usually within ( 4 ) days