Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO-S04 1/4 SOCKET
NERO-S04 1/4 SOCKET
BSPP Full Socket 150LB
References
nero:
S04
rubix:
81226626
Product details
Technical specifications
Product details : NERO-S04 1/4 SOCKET
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.31
excl. VAT
/
Each
£
2.77
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 890989 CONE SEAT UNION M/F 1/2
NERO 1 BARREL NIPPLE BN16
PIPELINEPR ISOBENDG316 P193-40
MECALINE 891048 SS MALE HOSETAIL 1/4 X 9 MM
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
MECALINE 891054 SS MALE HOSETAIL 1.1/2 X 381 MM
NERO HN04 1/4 BSP HEX NIPPLE
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
MECALINE 890923 HEXAGON HEAD CAP 1.1/2
MECALINE 890947 90 FEMALE ELBOW 1/4
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
MECALINE 890940 FULL SOCKET 3/4
MECALINE 890972 EQUAL CROSS 1.1/4
MECALINE 890978 CONE SEAT UNION F/F 3/8
NERO-RN0804 1/4 SOCKET