Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO 1 BARREL NIPPLE BN16
NERO 1 BARREL NIPPLE BN16
BSPT Barrel Nipple 150LB
References
nero:
BN16
rubix:
45027689
Technical specifications
Connecting diameter
1 ''
Product details
Technical specifications
Product details : NERO 1 BARREL NIPPLE BN16
BSPT Threaded Barrel Nipple 150psi 316. Manufactured to ISO 4144. BSP threads to ISO 7-1.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Connecting diameter
1 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.97
excl. VAT
/
Each
Ā£
8.36
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SS SWAGELOK TUBE FITTING UNION 10MM OD
MECALINE 890942 FULL SOCKET 1.1/4
MECALINE 890919 HEXAGON HEAD CAP 1/2
MECALINE 890959 EQUAL TEE 1/2
MECALINE 890981 CONE SEAT UNION F/F 1
MECALINE 890994 CONE SEAT UNION M/F 2
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
PARKER ELBOW EEM12-316
MECALINE 891012 SS REDUCING BUSH 2 X 3/4
MECALINE 890927 MALE TAPER NIPPLE 1/4
MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
MECALINE 891065 SS REDUCING NIPPLE 1 X 1/4
NERO 1/2 SOCKET S08
NERO 3/8 X 1/4 BSPT M/M HEX RED NIPPLE 150LB 316SS RN0604
MECALINE 890923 HEXAGON HEAD CAP 1.1/2