Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO HN12 3/4 BSP HEX NIPPLE
NERO HN12 3/4 BSP HEX NIPPLE
BSPT Hexagon Nipple 150LB
References
nero:
HN12
rubix:
80361286
Technical specifications
Connecting diameter
3/4 ''
Product details
Technical specifications
Product details : NERO HN12 3/4 BSP HEX NIPPLE
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Connecting diameter
3/4 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.30
excl. VAT
/
Each
£
5.16
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
NERO BN06 3/8 BARREL NIPPLE
MECALINE 891015 SS REDUCING BUSH 2 X 1.1/2
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
MECALINE 891024 SS HEXAGON HEAD PLUG 1.1/2
MECALINE 890920 HEXAGON HEAD CAP 3/4
MECALINE 890970 EQUAL CROSS 3/4
MECALINE 890942 FULL SOCKET 1.1/4
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4
MECALINE 891000 REDUCING BUSH 1/2 X 3/8
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
MECALINE 891023 SS HEXAGON HEAD PLUG 1.1/4
NERO HN08 S/STEEL 1/2 HEX NIPPLE
MECALINE 890941 FULL SOCKET 1