Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4
STAINLESS STEEL HEXAGON HEAD PLUG
References
mecaline:
891021
rubix:
253A0610
ean:
3660338436833
Technical specifications
Connecting diameter
R3/4 ''
Connecting diameter 2
R3/4 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891021 SS HEXAGON HEAD PLUG 3/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R3/4 ''
Connecting diameter 2
R3/4 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.81
excl. VAT
/
Each
£
0.97
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891028 SS 90 MALE/FEMALE ELBOW 1/4
NERO 21/2 BSP HEX NIPPLE HN40
MECALINE 890961 EQUAL TEE 1
MECALINE 891068 SS REDUCING NIPPLE 1 X 3/4
NERO E06 3/8 BSP 90 F ELBOW
PARKER UNION TEE ETM10-316
MECALINE 890987 CONE SEAT UNION M/F 1/4
MECALINE 891006 REDUCING BUSH 1 X 1/2
MECALINE 890921 HEXAGON HEAD CAP 1
MECALINE 890929 MALE TAPER NIPPLE 1/2
MECALINE 891014 SS REDUCING BUSH 2 X 1.1/4
MECALINE 890966 EQUAL CROSS 1/8
MECALINE 891093 SS BARREL NIPPLE 1.1/2 X 80 MM
MECALINE 891055 SS MALE HOSETAIL 2 X 51 MM
MECALINE 891010 REDUCING BUSH 1.1/2 X 1