SMC KCL08-03S MALE ELBOW UNION FITTING

Self-Seal Fitting

See technical information

References

SMC:KCL08-03S
Rubix:124A3446
brand logo

Technical specifications

Materialbrass (c3604bd, electroless nickel-plated) + pbt/pom; seal nbr
Connection 1r3/8
See all Specifications

Product details : SMC KCL08-03S MALE ELBOW UNION FITTING


Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.

Applicable Tube O.D.: Ø8
Port Size Applicable Tube: 03 (R(PT) 3/8, Rc(PT) 3/8)
Sealant: S (Sealant)

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x38x17 mm
Logistic Weight37 g
Materialbrass (c3604bd, electroless nickel-plated) + pbt/pom; seal nbr
Connection 1r3/8
Profileelbow
Connection 28
Typepush-in fitting elbow with check valve (self-sealing)
Tube diameter8 mm
£ 88.70 excl. VAT
/ 10 pieces
£ 106.44 incl. VAT
  • Delivery usually within ( 17 ) days