MECALINE 853249 LONG MALE 90 ELBOW 6- G1/4IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:853113
Mecaline:853249
Rubix:216A1652
EAN:3660338094101

Documents
Product details : MECALINE 853249 LONG MALE 90 ELBOW 6- G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Usually arrives within 14 working days
