MECALINE 853105 LONG MALE 90DEG ELBOW 6- R1/8IN
TAPERED MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:853241
Mecaline:853105
Rubix:216A1723
EAN:3660338092848

Documents
Product details : MECALINE 853105 LONG MALE 90DEG ELBOW 6- R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- In stock: Next day delivery
