MECALINE 860006 FEMALE ELBOW 8 - G1/4IN
PARALLEL FEMALE 90° ELBOW
See technical informationSee documentsReferences
Mecaline:860006
Rubix:216A1606
EAN:3660338149627

Documents
Product details : MECALINE 860006 FEMALE ELBOW 8 - G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Profile | female |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- In stock: Next day delivery
