NORGREN C02470606 PFITC 6MM-M6 90 SWIV ELBOW
90° Swivel Elbow Adapter
See technical informationSee documentsReferences
IMI Norgren:C02470606
Rubix:133A5861
Manufacturer :C02470606


Technical specifications
| Material | body: pbt (composite); seals: nbr (silicone-free); threaded body/threaded parts: nickel-plated brass; release sleeve and support ring: pom; clamping ring: stainless steel; collar: nickel-plated brass; threaded seal: chemitech g-175l |
|---|---|
| Connection 1 | tube ø 6 mm |
Documents
Product details : NORGREN C02470606 PFITC 6MM-M6 90 SWIV ELBOW
Rotatable angle fitting 6-M6 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (composite); seals: nbr (silicone-free); threaded body/threaded parts: nickel-plated brass; release sleeve and support ring: pom; clamping ring: stainless steel; collar: nickel-plated brass; threaded seal: chemitech g-175l |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | m6 male thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days