• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KQK06-M5 45DEG MALE ELBOW 6MM-M5

SMC KQK06-M5 45DEG MALE ELBOW 6MM-M5

Male elbow

See technical information

References

SMC:KQK06-M5
Rubix:119A1160
Manufacturer :00053684
EAN:3618032096761
brand logo
brand logo

Product details : SMC KQK06-M5 45DEG MALE ELBOW 6MM-M5


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ 10 pieces
£ 65.04 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

SMC KQG2H10-03S ONE-TOUCH FITTING SUS 316FESTO 534212 BLANKING PLUG B-M5-100NORGREN 291171028 1/4 BSP HOSE ADAPTORSMC KRR08-10 FITTINGLEGRIS LF3000 FITTING 3124 06 13NORGREN C02680828 PFITC 8MM-G1/4 SWIV S-TEE ADPTSMC KQ2R04-10A-X35 ONE-TOUCH FITTINGNORGREN C0K510638 6-3/8 FLOW CONTROL (OUT)G THRDFESTO 177697 PUSH-IN CONNECTOR CQ-18FESTO 565712 TERMINAL STRIPNORGREN 431250828 8MM X 1/4 STR MALE ADAPTNORGREN C0SA00628 PFITC 6MM-R1/4 BANJO FLOW (IN)NORGREN C00840600 PFITC 6MM STEM Y CONECTORFESTO 186339 PUSH-IN T-FITTING QST-V0-G1/4-8SMC KQG2H08-03S ONE-TOUCH FITTING SUS 316
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap