References
Aventics:2121208000
Rubix:274A0794
Manufacturer :2121208000
EAN:3661475928151


Technical specifications
| Connection 1 | 8 |
|---|---|
| Material | housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene; release ring holder: die-cast zinc / brass (nickel-plated) |
Product details : AVENTICS 2121208000
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene; release ring holder: die-cast zinc / brass (nickel-plated) |
| Length | 22.8 mm |
| Min. temperature | 0 °C |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Usually arrives within 14 working days