Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860063 90DEG ELBOW BULKHEAD FITTING 10 MM
MECALINE 860063 90DEG ELBOW BULKHEAD FITTING 10 MM
BULKHEAD - UNION ELBOW
References
mecaline:
860063
rubix:
216A1448
ean:
3660338150159
Technical specifications
Material
Polymer Body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860063 90DEG ELBOW BULKHEAD FITTING 10 MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.98
excl. VAT
/
Each
£
7.18
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859904 DOUBLE BANJO FITTING 2 HEADS MM 10-G3/8IN
FESTO 133149 PUSH-IN Y-CONNECTOR
AVENTICS 1823373061
FESTO 151784 ELBOW FITTING LJK-1/8-I/I
SMC KQG2U08-00 STAINLESS STEEL ONE-TOUCH FITTING
SMC LQP50-19 FITTING
AVENTICS 1823373050
SMC KJH07-32 FITTING
SMC KQ2S10-G01A ONE-TOUCH FITTING
SMC KQB2T06-01S ONE-TOUCH FITTING
SMC KQG2T12-04S ONE-TOUCH FITTING SUS 316
SMC KQ2S12-03NP ONE-TOUCH FITTING
SMC KQG2W08-03S ONE-TOUCH FITTING SUS 316
SMC KSH08-U02 ROTARY CONN 8MM-UNI 1/4
SMC KQB2U23-00 ONE-TOUCH FITTING