Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859904 DOUBLE BANJO FITTING 2 HEADS MM 10-G3/8IN
MECALINE 859904 DOUBLE BANJO FITTING 2 HEADS MM 10-G3/8IN
Double circular banjo coupler 2 ports
References
mecaline:
859904
rubix:
216A1785
ean:
3660338148705
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859904 DOUBLE BANJO FITTING 2 HEADS MM 10-G3/8IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KFF08N-02 FITTING
SMC KQ2VS04-01AS-X35 ONE-TOUCH FITTING
FESTO 4097 QUICK CONNECTOR CK-3/8-PK-13
SMC KQ2D06-M6A ONE-TOUCH FITTING
FESTO 190657 BULKHEAD PUSH-IN FITTING QSSF-1/2-16-B
FESTO 2033 QUICK CONNECTOR CK-3/8-PK-9
FESTO 130738 PUSH-IN L-FITTING QSL-1/2-12-20
NORGREN 102261038 PFIT 10MM-G3/8F STR ADAPTER
SMC KQG2H12-16 ONE-TOUCH FITTING SUS 316
FESTO 153374 PUSH-IN Y-CONNECTOR QSMY-6-4
FESTO 132643 PUSH-IN FITTING CRQS-1/8-4
SMC KGL12-02 FITTING
FESTO 8030233 Y-FITTING NPFC-Y-R38-2G38-MFF
SMC KQ2VS12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
LEGRIS LF3000 FITTING 3102-14-00