References
SMC:KAR04-06
Rubix:120A3953
Manufacturer :KAR04-06

Technical specifications
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : SMC KAR04-06 ANTISTATIC ONE-TOUCH FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: 06 (Different Dia. Ø6)
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: 06 (Different Dia. Ø6)
Strengths
- Quick assembly and disassembly
- Usable in vacuum (Max. -100kPa)
- Well suited for copper-free applications
- Fire resistance (UL-94 standard, V-0)
- Surface resistance 104 to 107Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
- Usable in vacuum (Max. -100kPa)
- Well suited for copper-free applications
- Fire resistance (UL-94 standard, V-0)
- Surface resistance 104 to 107Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
Technical specifications
Attributes
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 6 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Delivery usually within ( 4 ) days