References
SMC:KBX14
Rubix:120A4094
Manufacturer :KBX14




Technical specifications
| Material | c3604 (brass), pbt, pom (body); nbr (gasket) |
|---|---|
| Connection 1 | m14 x 1 |
Documents
Product details : SMC KBX14 BRACKET
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (bracket)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
•Thread size: 6, 12, 14, 16, 20, 22
Applicable Thread: M14X1
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
•Thread size: 6, 12, 14, 16, 20, 22
Applicable Thread: M14X1
Technical specifications
Attributes
| Material | c3604 (brass), pbt, pom (body); nbr (gasket) |
|---|---|
| Connection 1 | m14 x 1 |
| Profile | bracket for kb series pipe module |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 8 ) days