References
SMC:KCL04-01S
Rubix:124A3516
Manufacturer :KCL04-01S

Technical specifications
| Material | all brass parts with electroless nickel plated; body: c3604bd (brass) / pbt; other wetted components: sus304, polyacetal (pom), nbr (seal/o-ring) |
|---|---|
| Connection 1 | r(pt)1/8 |
Product details : SMC KCL04-01S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: 01 (R(PT)1/8)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: 01 (R(PT)1/8)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x27x10 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | all brass parts with electroless nickel plated; body: c3604bd (brass) / pbt; other wetted components: sus304, polyacetal (pom), nbr (seal/o-ring) |
| Connection 1 | r(pt)1/8 |
| Profile | kc (self-seal fittings series) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | elbow plug for frequent use (kcl) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 79.60 excl. VAT
/ 10 pieces
£ 95.52 incl. VAT
- Delivery usually within ( 4 ) days