References
Globus:ENB00011BZ
Rubix:236A3767
EAN:5060680499551
Product details : SKYTEC ENB00011BZ ENHA SYNTIS DYNAMIC REGULAR PEAK BLACK
Maximum air circulation thanks to unique airflow management. Aerated and breathable materials. Water repellent textiles. Lightweight. Moisture vapour transfer technology. Designed to be compatible with hearing and eye protection PPE. Anthropomorphically sized. 40C wash cycle. Low profile, secure size adjustment. Stylish outer caps available in 2 designs and multiple colour choices. Space for corporate logos to be embroidered or printed on. Certified to EN812. Manufactured with patented thermoregulating 37.5®
Technology. Active particles permanently embedded in the materials to keep your body at the ideal core temperature of 37.5°C
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size of visor | 5.5 cm |
Show UNSPSC/ECL@SS
£ 19.04 excl. VAT
/ Each
£ 22.85 incl. VAT
- Usually arrives within 14 working days