SPARTEX 880579 WHITE POLYPROPYLENE HALYARD 3MM X 100M


White polypropylene halyard

References
spartex:880579
rubix:217A4784
ean:3660338339462
brand logo
brand logo
Technical specifications
Length100 m
Diameter3 mm
Materialpolypropylene
See all Specifications

Product details : SPARTEX 880579 WHITE POLYPROPYLENE HALYARD 3MM X 100M


Economical plait in 8 bobbins - quality standard treated anti-UV. Moderately flammable-melting point 170/175°-density 0.91. Resistant to acids, strong alkalis and ordinary solvents. Dissolves at high temperature in chlorinated solvents. Packaged as a bobbin
White polypropylene halyard 3mm 100m spool

Technical specifications


Attributes
Length100 m
Diameter3 mm
Materialpolypropylene
Breaking strength140 daN
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
  • Usually arrives within 14 working days