References
Dormer:P811C3.0X3.0
Rubix:2578935
EAN:7320760687901



Product details : DORMER P811C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814149
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3 mm |
| Length of cut | 38 mm |
| Total length | 14 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Usually arrives within 14 working days
