References
Dormer:P811C6.0X6.0
Rubix:2578936
EAN:7320760687918



Product details : DORMER P811C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814150
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 18 mm |
| Total length | 50 mm |
| Cutting material | carbide |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Usually arrives within 14 working days
