References
Dormer:P8253.0X3.0
Rubix:2578982
EAN:7320760688373



Product details : DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3 mm |
| Length of cut | 38 mm |
| Total length | 4 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Usually arrives within 14 working days
