• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON BK2025 SPANNER

NIGLON BK2025 SPANNER

Bush Spanner

See technical informationSee documents

References

Niglon:BK2025
Rubix:234A5718
brand logo
brand logo

Technical specifications

Typebush spanner

Documents

Product details : NIGLON BK2025 SPANNER


Spanner

Technical specifications


Attributes
Typebush spanner
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (DTAMLEX TGBO33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75TAMLEX TGHT22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50TAMLEX LTS 3-11 50M TRUNKING SUSPENSION 11MM (H)106 MM X (W)60 MM X (DENGEX ACCESSORIES 630706 CT25M12 CRIMP-PAK COPPER TUBE TERMINAL (L)44CEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100TAMLEX PMF225-UR 225X25MM DEEP UNIVERSAL RISER WITH COUPL (W)225 MM XENGEX ACCESSORIES 630803 CT35M6 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MTAMLEX TGHN44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1WALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75CENTAUR SB 3/20W 1 GANG SURFACE BOXTAMLEX PMF300-FEC 300X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)300 MM XMARLANVIL 009.CA.G 190 X 145 X 135 PLASTIC ENCLOSURE (L)145 MM X (W)19EMITEX EM03.004 3M CAT5E UTP BOOTED PATCH LEAD GREY (L)3 MBIRKETT 35MM STRAIGHT CABLE JOINT KIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap