TAMLEX PMF225-UR 225X25MM DEEP UNIVERSAL RISER WITH COUPL (W)225 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF225-UR
Rubix:234A6851

Documents
Product details : TAMLEX PMF225-UR 225X25MM DEEP UNIVERSAL RISER WITH COUPL (W)225 MM X
225X25MM Deep Universal Riser With Coupl (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | universal riser |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 28.61 excl. VAT
/ Each
£ 34.33 incl. VAT
- Delivery usually within ( 3 ) days
