TAMLEX PMF300-FEC 300X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)300 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF300-FEC
Rubix:234A6852

Documents
Product details : TAMLEX PMF300-FEC 300X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)300 MM X
300X25MM Deep 90? Flat Elbow With Couple (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 37.09 excl. VAT
/ Each
£ 44.51 incl. VAT
- Delivery usually within ( 3 ) days
