Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (D
CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (D
Fasclic Auto FCFA54
References
cablofil®:
CM082091
rubix:
234A6971
Technical specifications
Type
Cable Tray
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (D
Fcfa54/200EZ Fasclic Auto 3M (L)3 m x (W)200 mm x (D)54 mm
Technical specifications
Attributes
Type
Cable Tray
Model
FCFA
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARCO CABLE MANAGEMENT MCSB100 SUSPENSION BRACKET FOR MC30100 & MC5510
TAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUT
NIGLON SC6G 2IN COUPLERS GALVANISED
CABLOFIL MGR22H 5050 HANGER (W)50 MM
SCOLMORE INTERNATIONAL LIMITED WA098 2 GANG 47MM DEEP GALVANISED STEEL
TAMLEX TGHN22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
ROBSON PRODUCTS SLGY6R GREEN/YELLOW SLEEVING 6MM ON A REEL (L)50 M X (
MARLANVIL 90.02 55 X 135 X 80 PLASTIC ENCLOSURE OPEN FRONT (H)133 MM X
TAMLEX BT/LB200 200MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
BIRKETT 95MM STRAIGHT CABLE JOINT KIT
CEMBRE TERMINALS RED 3MM RING PACK OF 100 RF-M3
CABLOFIL MRFL75PG 3M CABLE TRAY 75MM WIDE (L)3 M X (W)75 MM X (D)25 MM
MENNEKES 9382UK 32A SOCKET
DETA ELECTRICAL DB166 DUAL 35MM METAL BOX FLUSH (D)35 MM
TAMLEX CABLE TRAY BRACKET STO3