Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM161810E BUSH 16X18X10
SKF PCM161810E BUSH 16X18X10
Bushings, thrust washers and strips
References
skf:
PCM 161810 E
rubix:
217A5827
ean:
7316571856490
Technical specifications
Inner diameter
16
mm
Outer diameter
18
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM161810E BUSH 16X18X10
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
3,9
g
Inner diameter
16
mm
Outer diameter
18
mm
Width
10
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.86
excl. VAT
/
Each
£
1.03
incl. VAT
In stock: Next day delivery
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 14014560 M STRAIGHT BUSHING
SKF PCM 101215 E STRAIGHT BUSHING
INA EGB4040-E40-Y BUSH EGB4040-E40
SKF PCM 121410 M STRAIGHT BUSHING
SKF PCM 505530 E STRAIGHT BUSHING
SKF PCM 12012560 E STRAIGHT BUSHING
SKF PSM 354540 A51 STRAIGHT BUSHING
SKF PCM 606570 E STRAIGHT BUSHING
INA EGB6040-E40 BUSH
SKF GLYCODUR BUSH PSM 101616 A51
INA EGB1612-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
PBCLINEAR LINEARBEARINGSLEEVE PSM0610-10
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
SKF PCM 141612 E BUSHING