SKF GLYCODUR BUSH PCM 455050 M


Bushings, thrust washers and strips

References
skf:PCM 455050 M
rubix:103A0714
manufacturer :111579
ean:7316571347561
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter50 mm
Width50 mm
See all Specifications

Product details : SKF GLYCODUR BUSH PCM 455050 M


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight114 g
Inner diameter45 mm
Outer diameter50 mm
Width50 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 15.05 excl. VAT
/ Each
£ 18.06 incl. VAT
  • Usually arrives within 14 working days