Bushings, thrust washers and strips
Inner diameter | 25 mm |
---|---|
Outer diameter | 28 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x28x28 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 25 mm |
Outer diameter | 28 mm |
Width | 30 mm |
Series | PCM |
Material | Composite E |
Usually arrives within 14 working days