Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB10050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB10050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
References
ina:
EGB10050-E40
rubix:
274A7356
manufacturer :
0979123870000
ean:
4064328007079
Technical specifications
Inner diameter
100
mm
Outer diameter
105
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB10050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
105
mm
Width
50
mm
Series
EGB
Material
Metal;Polymer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.21
excl. VAT
/
Each
£
21.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 141615 E STRAIGHT BUSHING
SKF PWM 202420 STRAIGHT BUSHING
SKF PCM 10010580 M STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 151720 M
SKF PCM 121410 M STRAIGHT BUSHING
SKF PWM 404840 STRAIGHT BUSHING
INA EGB1420-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PSM 253030 A51 STRAIGHT BUSHING
SKF PCM 606530 M STRAIGHT BUSHING
SKF PRM 808540 STRAIGHT BUSHING
INA EGB7050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 121408 E STRAIGHT BUSHING
SKF PRM707580:SKF THRUST BEARING
SKF COMPOSITE DRY BUSH PCM 200205100 E