Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1020-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1020-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Bush
References
ina:
EGB1020-E40-B-Y
rubix:
238A1446
manufacturer :
0705491920000
ean:
4012802755794
Technical specifications
Inner diameter
10
mm
Outer diameter
12
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1020-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
5,3
g
Inner diameter
10
mm
Outer diameter
12
mm
Width
20
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.20
excl. VAT
/
Each
£
1.44
incl. VAT
In stock: Next day delivery
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 9095100 E STRAIGHT BUSHING
INA EGB2425-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 151715 E BUSHING
SKF PCM 182020 M STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 404430 M
INA EGB0510-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB3030-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2550-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PLAIN BEARING PCM 121412 M
SKFPCM151720E BEARING-FRICTION GLY.PG 15172OF
SKF PCM 121410 M STRAIGHT BUSHING
INA EGB2210-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PLAIN BEARING PCM 505540 E
INA EGB0406-E40-B-6-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-F
INA EGB1620-E50Y PLAIN BUSH