SKF PCM 182020 M STRAIGHT BUSHING

Bushings, thrust washers and strips

See technical information
References
SKF:PCM 182020 M
Rubix:266A6790
Manufacturer :111543
EAN:7316571347301
SKF PLAIN BUSH BEARING PCM 182020 M
Technical specifications
Inner diameter18 mm
Outer diameter20 mm
Width20 mm
See all Specifications

Product details : SKF PCM 182020 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight6,6 g
Inner diameter18 mm
Outer diameter20 mm
Width20 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 92.00 excl. VAT
/ 25 pieces
£ 110.40 incl. VAT
  • Delivery usually within ( 3 ) days