SKF PLAIN BEARING PCM 121412 M


Bushings, thrust washers and strips

References
skf:PCM 121412 M
rubix:181A2853
manufacturer :139918
ean:7316571602875
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter14 mm
Width12 mm
See all Specifications

Product details : SKF PLAIN BEARING PCM 121412 M


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight2,6 g
Inner diameter12 mm
Outer diameter14 mm
Width12 mm
SeriesPCM
MaterialComposite M
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
  • Usually arrives within 14 working days