SKFPCM151720E BEARING-FRICTION GLY.PG 15172OF
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 151720 E
Rubix:220A0170
EAN:7316572196472

Product details : SKFPCM151720E BEARING-FRICTION GLY.PG 15172OF
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 17 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 45.25 excl. VAT
/ 25 pieces
£ 54.30 incl. VAT
- Delivery usually within ( 3 ) days
